7INX.055INX7/8IN METAL THIN CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

7INX.055INX7/8IN METAL THIN CU

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8065
  • Mfr. Model # DW8065
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Application Ferrous Metal, Stainless
  • Diamond Knockout No
  • Item Abrasive Cut-Off Wheel
  • Series A60T
  • Max. RPM 8700
  • Thickness 0.045"
  • Diameter 7"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list