Skip Content
7IN X 72IN YELLOW NO TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN X 72IN YELLOW NO TAPE

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSCL1386OO
  • Mfr. Model # CL1386OO
  • UNSPSC # 13102017
  • CATALOGUE PAGE # 1983
  • Shipping Weight 8.0 lbs

Product Details

A quick, easy and virtually maintenance free solution to give your existing bollards a new look. Durable, flexible 1/8 inch HDPE plastic designed to absorb impact, withstand extreme temperatures and resist fading. Available with or without taped reflective safety stripes.

Technical Specs

  • Includes (2) Foam Strips
  • Inside Dia. 7"
  • Item Post Sleeve
  • Outside Dia. 7-23/64"
  • Overall Height 72"
  • Net Weight 9 lbs.
  • Wall Thickness 9/64"
  • For Post Size 7" dia.
  • Bollard Striping No
  • Bollard Shape Round
  • Bollard Cover Style Smooth
  • Bollard Cover Material High Density Polyethylene
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list