7IN X 60IN YELLOW RED TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

7IN X 60IN YELLOW RED TAPE

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSCL1386A
  • Mfr. Model # CL1386A
  • UNSPSC # 13102017
  • CATALOGUE PAGE # 1983
  • Shipping Weight 7.0 lbs

Product Details

A quick, easy and virtually maintenance free solution to give your existing bollards a new look. Durable, flexible 1/8 inch HDPE plastic designed to absorb impact, withstand extreme temperatures and resist fading. Available with or without taped reflective safety stripes.

Technical Specs

  • Includes (2) Foam Strips
  • Item Post Guard
  • Inside Dia. 7-7/64"
  • Outside Dia. 7-25/64"
  • Overall Height 60"
  • For Post Size 7" dia.
  • Net Weight 6.5 lbs.
  • Wall Thickness 9/64"
  • Installation Method Foam Tape
  • Bollard Striping Yes
  • UV Resistant No
  • Bollard Shape Round
  • Bollard Striping Color Red
  • Bollard Cover Color Yellow
  • Bollard Cover Style Smooth
  • Bollard Cover Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list