Skip Content
7IN X 60IN BLUE WHITE TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN X 60IN BLUE WHITE TAPE

POST GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POSCL1386D
  • Mfr. Model # CL1386D
  • UNSPSC # 13102017
  • CATALOGUE PAGE # 1983
  • Shipping Weight 7.0 lbs

Product Details

A quick, easy and virtually maintenance free solution to give your existing bollards a new look. Durable, flexible 1/8 inch HDPE plastic designed to absorb impact, withstand extreme temperatures and resist fading. Available with or without taped reflective safety stripes.

Technical Specs

  • Colour Blue with White Tape
  • Inside Dia. 7"
  • Includes (2) Foam Strips
  • Item Post Sleeve
  • Material HDPE
  • Outside Dia. 7-23/64"
  • Pattern Smooth
  • Overall Height 60"
  • Net Weight 7 lb.
  • Wall Thickness 9/64"
  • Shape Round
  • For Post Size 7" dia.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List