Skip Content
7IN THREADED HOOK LOOP BACKNG PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN THREADED HOOK LOOP BACKNG PAD

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4985
  • Mfr. Model # DW4985
  • UNSPSC # 23131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Backup Pad
  • Works With 8" Polishers
  • Material Rubber
  • Includes (1)Cotton Backing Pad
  • Application Metal Polishing
  • Dia. (In.) 7
  • Package Quantity 1
  • Type Polisher Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list