Skip Content
7IN POWERSLOT DIAGL CUTTING PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN POWERSLOT DIAGL CUTTING PLIERS

VISE GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR1902412
  • Mfr. Model # 1902412
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Cut Flush
  • Item Diagonal Cutting Pliers with Power slot
  • Handle Type Ergonomic
  • Features Power Slot Technology Provides 2x More Power and Half the Cutting Effort, Induction-Hardened Cutting Edges, Three-zone Comfort Grips are Contoured for Optimal Cushion and Control, Integrated Handle Hooks Equipped for Performance Lanyard System for Safer Elevated Working Conditions and Easier Retrieval When Stored, Specially Coated for Superior Rust-Resistance and Longer Tool Life
  • Material Steel
  • Cutting Capacity/Material Cut Acsr, Nails, Screws and Even Piano Wire
  • Handle Colour Blue, Yellow
  • Standards ANSI
  • Overall Length 7"
  • Max. Jaw Opening 1/2"
  • Nose Type Oval
  • Jaw Length 7/8"
  • Spring Return No
  • Jaw Width 1"
  • Tip Width 7/16"
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • ESD Safe Yes
  • Tether Capable Tether Ready
  • Wire Stripper No
  • Voltage Rating Not Rated
  • Jaw Bend 0 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list