Skip Content
7IN METAL CUTTING SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN METAL CUTTING SAW

ALFRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALF22413.110A
  • Mfr. Model # 22413.110A
  • UNSPSC # 23231200
  • CATALOGUE PAGE # 427
  • Shipping Weight 10.0 lbs

Product Details

Metal Cutting Saw, Blade Dia. 7 In., No Load RPM 3,800, Arbor Size 20 mm, Depth of Cut @ 90 Deg. 62 mm, Depth of Cut @ 45 Deg. 40 mm, 12 Amps @ 120V, Tool Length 16 In., Tool Weight 14 lbs., Bevel Capacity 0 Degrees - 45 Degrees , Cord Length 6 ft., Numbe

Technical Specs

  • Includes Rip Fence, Set of Tools, Distance Sleeve for Saw Blade Arbor
  • Features Laser, Bevel Cut, Overload Protection
  • Handle Type Plastic
  • Item Circular Saw
  • Cord Length 6.0 ft.
  • No Load RPM 3,800
  • Tool Weight 11.0 lbs.
  • Number of Conductors 3
  • Arbor Size 20 mm
  • Voltage 120 VAC
  • Bevel Stops 45 Deg
  • Tool Length 16"
  • Amps 12
  • Blade Dia. 7"
  • Bevel Capacity 45.0 Degrees
  • Depth of Cut @ 45 Deg. 1-37/64"
  • Depth of Cut @ 90 Deg. 2-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list