7IN KLEIN KLAW - QUICK ADJUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

7IN KLEIN KLAW - QUICK ADJUST

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND504-7
  • Mfr. Model # D504-7
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Classic Claw Pump Pliers
  • Material Chrome Vanadium Steel
  • Handle Type Plastic Dipped
  • No. of Jaw Positions 9
  • Overall Length 7-3/8"
  • Max. Jaw Opening 1-3/8"
  • Adjustment Type Groove Joint
  • Jaw Length 3/4"
  • Plier Jaw Style V-Jaw
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Unique Jaw Design Provides Multiple Points of Contact for Maximum Torque, Compact, Narrow Design for Easy Work in Small or Hard to Reach Spaces, Gripping Surface with Specially Hardened Teeth for Reduced Wear and Positive Grip, Extended Grips for Comfort
  • Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list