Skip Content
7IN H L BACKING PAD POLISHING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN H L BACKING PAD POLISHING KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4985CL
  • Mfr. Model # DW4985CL
  • UNSPSC # 23131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Backup Pad
  • Works With 8" Polishers
  • Material Cotton and Backing Pad
  • Application Metal Polishing
  • Dia. (In.) 7
  • Includes (1)Cotton Backing Pad
  • Type Polisher Pad
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list