Skip Content
7IN GR80 COOLCUT XX DISCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN GR80 COOLCUT XX DISCS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15X708
  • Mfr. Model # 15X708
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 0.104 lbs

Product Details

Stainless sanding disc is specially formulated to practically eliminate glazing, double disc life and triple material removal in stainless steel.el. Diameter 7 inches, arbour size 7/8 inch and grit is 80.

Technical Specs

  • Grit 80
  • Disc Dia. 7"
  • Item Coolcut XX(TM) Sanding Disc

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list