Skip Content
7IN GR80 COOLCUT SAND DISCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN GR80 COOLCUT SAND DISCS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15C708
  • Mfr. Model # 15C708
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 592
  • Shipping Weight 0.1 lbs

Product Details

Coolcut sanding disc is for general purpose sanding, light weld removal, surface cleaning and finishing with a high removal rate. Diameter 7 inches, arbour size 7/8 inch and grit is 80.

Technical Specs

  • Grit 80
  • Item Coolcut(TM) Sanding Disc
  • Backing Material High Quality Fibre
  • Disc Dia. 7"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List