Skip Content
7IN GR60 COOLCUT SAND DISCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN GR60 COOLCUT SAND DISCS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15C706
  • Mfr. Model # 15C706
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 592
  • Shipping Weight 0.1 lbs

Product Details

Coolcut sanding disc is for general purpose sanding, light weld removal, surface cleaning and finishing with a high removal rate. Diameter 7 inches, arbour size 7/8 inch and grit is 60.

Technical Specs

  • Grit 60
  • Item Coolcut(TM) Sanding Disc
  • Disc Dia. 7"
  • Backing Material High Quality Fibre

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list