Skip Content
7IN GR40 ENDURO-FLEX-ST ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

7IN GR40 ENDURO-FLEX-ST ST

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15Q704
  • Mfr. Model # 15Q704
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.57 lbs

Product Details

Endur-Flex for steel with 7/8 inch hub has a superior performance on all heat sensitive metals. Consistent finish without ant discolouration and may be used on carbon steel and non-ferrous metals.

Technical Specs

  • Grit 40
  • Max. RPM 8600
  • Item Flap Disc
  • Mounting Size 7/8"
  • Disc Dia. 7"
  • Series Enduro-Flex Stainless(TM)

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List