ENDURO-FLEX TYPE 27 7"X7/8" GRIT 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENDURO-FLEX TYPE 27 7"X7/8" GRIT 120

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15R712
  • Mfr. Model # 15R712
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.437 lbs

Product Details

Enduro-Flex stainless flap disc. Remove welds and finish surfaces in one step. For use on steel and stainless steel. 7in diameter, 7/8 arbor, 120 grit, 8,600 RPM.

Technical Specs

  • Max. RPM 8600
  • Item Flap Disc
  • Abrasive Material Zirconium
  • Series Enduro Flex

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list