FLEXCUT TYPE29 7"X7/8"GR A-100-X-FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXCUT TYPE29 7"X7/8"GR A-100-X-FLEX

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15L710
  • Mfr. Model # 15L710
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.45 lbs

Product Details

Flexcut flexible grinding wheel for angle grinders is the first flexible grinding wheel to combine grinding and sanding into one cost efficient operation. For use on all metals: steel, stainless, cast iron, aluminum, etc.

Technical Specs

  • Max. RPM 8600
  • Arbor Size 7/8"
  • Diameter 7"
  • Item Depressed Center Wheel
  • Application Grinding Various Metals Without Gouging, Removing Welds and Leaving a Smooth Finish, Working on Curved Surfaces
  • Series Flexcut
  • Grade Fine
  • Thickness 1/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 29
  • Abrasive Grit 100
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list