Skip Content
7IN CUP WHEEL HEAVY MATERIAL R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN CUP WHEEL HEAVY MATERIAL R

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4773
  • Mfr. Model # DW4773
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.14 lbs

Technical Specs

  • Max. RPM 8600
  • Item Segment Grinding Wheel
  • Application For Concrete
  • Wheel Type Double Row
  • Arbor Size 5/8"-11
  • Diameter 7"
  • Number of Segments 12 Each Row
  • Abrasive Material Diamond
  • Abrasive Depth 0.22"
  • Abrasive Wheel Diameter 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list