Skip Content
7IN ANGLE GRINDER 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN ANGLE GRINDER 5/8-11

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSG20-180
  • Mfr. Model # WSG20-180
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 17.0 lbs

Product Details

Angle Grinder,No Load RPM 8,500,Amps @ 120V 17,Switch Type Trigger with Lock-On,Speed Type Single Speed,Lock-on Yes,Features Low Gear Head Design, Rotatable Rear Handle,Includes Guard, Handle, Wrench, Set of Flanges

Technical Specs

  • Features Fein Performance Motor - Removal Rate Over the Entire Operating Range with Loading Up to 150%., Low Gear Head Design for Tight Areas., Soft-start for Safe Handling., Rear Handle can be Rotated Through 4 Positions., Dustproof Ball Bearing., Sealed Electronic Components., Carbon Brushes with Automatic Switch-off Function., Self-start Lock., also Available with Auto Stop for Maximum Safety (7 221 07 29).
  • Item Angle Grinder
  • Includes Guard, Handle, Wrench, Set of Flanges
  • Number of Conductors 2
  • Handle Design Rat Tail
  • Cord Length 13.0 ft.
  • No Load RPM 8500
  • Speed Type Single
  • Switch Type Trigger
  • Tool Weight 12.3 lbs.
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Amps 17.0
  • Lock-on Yes
  • Tool Length 18"
  • Wheel Dia. 7"
  • Lock-off No
  • Nominal Amps 17

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list