Skip Content
7IN ALUMIN. RAFTER SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7IN ALUMIN. RAFTER SQUARE

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL1904-0700
  • Mfr. Model # 1904-0700
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 291
  • Shipping Weight 0.45 lbs

Product Details

Solid aluminum body with CNC machined edges for greater accuracy and durability. EZ Read permanent graduations and numbers are highly visible. Thick edge is useful as a saw guide. Continuous scribing notches - ideal for ripping at 3-1/2" and 5-1/2". Low-glare, protective anodized finish.

Technical Specs

  • Finish Anodized
  • Item Rafter Square
  • Features Machined Edges, Ez Read Permanent Markings, Thick Edge for Saw Guide, Continuous Scribing Notches, Ideal for Ripping At 3-1/2" and 5-1/2"
  • Material Aluminium
  • Size 7"
  • Number of Pieces 1
  • Use With Pencils, Wood, Razor Blade Knives, Marking Tools
  • Body Size 7"
  • Graduations 1/8" and Degrees
  • Includes Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list