Skip Content
78IN R BEAM LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

78IN R BEAM LEVEL

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA41078
  • Mfr. Model # 41078
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.78 lbs

Product Details

R shaped levels offer strength and durability. Continuous handle along with 3 straight edges. Fender smooth. (2) plumb vials. (1) level vial. 78 inch length.

Technical Specs

  • Accuracy .029
  • Total Number of Vials 3
  • Length 78"
  • Colour Yellow
  • Vial Material Plastic
  • Number of Level Vials 1
  • Number of Plumb Vials 2
  • Vial Type Liquid
  • Item R-Beam Level,78"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list