Skip Content
78IN/32IN 2050 MAG BOX BEAM LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

78IN/32IN 2050 MAG BOX BEAM LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794104
  • Mfr. Model # 1794104
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.667 lbs

Technical Specs

  • Accuracy 0.029"
  • Colour Blue/Yellow
  • Item 2050 Magnetic Box Beam Levels
  • Length 78"/32"
  • Total Number of Vials 3
  • Number of Level Vials 2
  • Vial Material Acrylic
  • Magnet Type Rare Earth
  • Number of Magnets 2
  • Number of Plumb Vials 1
  • Features Continuous Edge Increases Level Durability Ensuring Accuracy Over Time, Protects Center Vial and Allows for Continuous Scribing
  • Magnetic/Nonmagnetic Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list