7824 SU CAB. (M GREY) 36X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

7824 SU CAB. (M GREY) 36X24X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN7824MGY
  • Mfr. Model # 7824MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2007
  • Shipping Weight 175.0 lbs

Technical Specs

  • Gauge 22
  • Finish Powder Coated
  • Includes (2) Handles, Key Lock with (2) Keys, (1) Bottom Shelf, (4) Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Item Storage Cabinet
  • Cabinet Color Gray
  • Material Cold Rolled Carbon Steel
  • Shelf Capacity 200 lb.
  • Standards SCS, ANSI/BIFMA
  • Method of Construction Welded
  • Assembled/Unassembled Assembled
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Height of Cabinet 78"
  • Number of Doors 2
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list