7814 SU CAB. (BLACK) 36X18X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

7814 SU CAB. (BLACK) 36X18X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN7814BK
  • Mfr. Model # 7814BK
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2007
  • Shipping Weight 156.0 lbs

Technical Specs

  • Gauge 22
  • Finish Powder Coated
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Fixed Shelf, (4) Half-Width Adjustable Shelves, 17" Coat Rod, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Item Combination Storage Cabinet
  • Material Steel
  • Cabinet Color Black
  • Standards MH16.1:2004
  • Shelf Capacity 150 lb.
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 78"
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Style Combination
  • Cabinet Strength Rating Commercial
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list