Skip Content
77-SERIES FITTINGS (U) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

77-SERIES FITTINGS (U)

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10677-16-16BULK
  • Mfr. Model # 10677-16-16BULK
  • UNSPSC # 40142020
  • CATALOGUE PAGE # 3145
  • Shipping Weight 0.841 lbs

Technical Specs

  • Fitting Type Crimp
  • Hose (In.) 1
  • Finish CF
  • Fitting Material Steel
  • JIC Thread (In.) 1-5/16-12
  • Hydraulic Hose I.D. 1"
  • Hydraulic Fitting Connection Type Crimpable
  • Item Hydraulic Hose Fitting
  • Length (In.) 4.16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list