Skip Content
75UM 20IN DOE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

75UM 20IN DOE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFAVS75M20
  • Mfr. Model # AVS75M20
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.15 lbs

Technical Specs

  • For Use With All Similar Competitive Housings
  • Application DI Water, RO Prefiltration, Potable Water, Plating Solutions, Chemical Processing Fluids
  • Standards FDA
  • Compliance FDA
  • Height 20"
  • Max. Temp. 140 Degrees F
  • Item Melt Blown Filter Cartridge
  • Inside Dia. 1-1/16"
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category Solid Cartridges
  • Filter Diameter 2-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list