Skip Content
75UM 10IN DOE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

75UM 10IN DOE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPRO7510
  • Mfr. Model # PRO7510
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 2.75 lbs

Product Details

Max. temp, 250 degrees F. 2-9/16 inch O.D. 2-stage filter design which maximizes particle retention and service life in viscous fluid filtration applications.

Technical Specs

  • Application Particulate Removal
  • Flow Rate 5 GPM
  • Height 10"
  • Inside Dia. 1-1/8"
  • For Use With 10" Housings
  • Max. Temp. 250 Degrees F
  • Microns 75
  • Item Resin Bonded Filter Cartridge
  • Outside Dia. 2-9/16"
  • Filter Media Acrylic, Polyester Blended Fibers Impregnated with Phenolic Resin
  • Reduces Particulates
  • Max. Pressure 50 PSI
  • Filter Cartridges Sub-Category Solid Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List