Skip Content
75IN 15 DRAWER CABINET BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

75IN 15 DRAWER CABINET BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGVRT7515BK
  • Mfr. Model # VRT7515BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 392
  • Shipping Weight 529.0 lbs

Product Details

15 drawers. Safe latch drawer system. Ball bearing slides. (6) 6" x 2" casters with load rating of 900 lbs. each. (4) swivel and (2) rigid casters. Heavy-duty 14 gauge caster channel. Chrome plated handles. Full width aluminum drawer pulls. 3/8" rubber top mat working surface.

Technical Specs

  • Colour Black
  • Depth 24-1/2"
  • Features Double Wall Steel Construction, 100 lbs. Load Rated Ball Bearing Drawer Slides, Full Width Aluminium Drawer Pulls, Pre-cut Drawer Liners, Three Sets of 6" x 2" Casters, 2 Chromed Side Handles, 3/8" Rubber Work Surface
  • Finish High Gloss Powder Coated
  • Gauge 14 - 24
  • Material Prime Cold Rolled Steel
  • Includes Pre Cut Anti-Skid Drawer Liners
  • Width 75"
  • Number of Drawers 15
  • Load Rating 2500 lbs.
  • Handles Yes
  • Series Tech Series
  • Locking System Keyed Locks
  • Storage Capacity 26,505 cu. in.
  • Drawer Slides Ball Bearing, Full Extension
  • Drawer Capacity 26,505 cu. in.
  • Caster Size 6" x 2"
  • Height 39-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list