750 LB.STACKER 2 WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

750 LB.STACKER 2 WHEEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPU6
  • Mfr. Model # 2MPU6
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1943
  • Shipping Weight 175.0 lbs

Product Details

Steel frame construction. Fold-away hydraulic foot pumps raise loads, and hand-turn valves lower them. Platforms on GGM2MPU5 and GGM2MPU6 lower to the floor, tilt back for transporting, and act as a stacker for unloading. GGM2MPU7 also tilts back, but feature swivel casters.

Technical Specs

  • Overall Height 60-1/2"
  • Load Capacity 750 lbs.
  • Item Hydraulic Platform Lift
  • Overall Width 30"
  • Overall Length 32"
  • Frame Material Steel
  • Rear Wheel Dia. 8"
  • Load Center 12"
  • Platform Length 22"
  • Platform Width 30"
  • Lifting Height Min. 1/2"
  • Caster Wheel Type (2) Rigid
  • Lifting Height Max. 54"
  • Front Caster Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list