Skip Content
75 LB. LINOLEUM ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

75 LB. LINOLEUM ROLLER

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QEP10-950
  • Mfr. Model # 10-950
  • UNSPSC # 22101505
  • CATALOGUE PAGE # 319
  • Shipping Weight 75.0 lbs

Product Details

Detachable transport wheel assembly kit for easy transport, upright support, and protection of segmented rollers included. Chrome-plated segmented rollers exert even pressure on uneven surfaces. Inset axles won't scuff walls. 30" removable handle for convenient storage.

Technical Specs

  • Item Roller
  • Size 75 lbs.
  • Type Linoleum Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list