72X36MM SCALING PANEL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

72X36MM SCALING PANEL METER

AUTONICS

Web Price : $162.80 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y549
  • Mfr. Model # 11Y549
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Accuracy +/- 0.3%
  • Depth 3.3"
  • Includes Instructions and Mounting Bracket
  • Connector Type Pin Terminal
  • Item Digital Panel Meter
  • Style M4YS Series
  • Type DC Scaling
  • Display Red LED Display
  • Display Digits 4
  • Display Span -1999 ~ 9999
  • Fits 72x36mm
  • Input Range 4 to 20mA DC
  • NEMA Rating NEMA 4X Front Panel
  • Footnotes 9, 15
  • Mounting Bracket
  • Excitation No
  • Power Required Loop Powered
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list