Skip Content
72INX1-3/4IN RND HANDRL CVR GRY 8PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

72INX1-3/4IN RND HANDRL CVR GRY 8PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114911
  • Mfr. Model # 114911
  • UNSPSC # 30191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Colour Gray
  • Item Round Handrail Cover
  • Material Polycarbonate
  • Dimensions 6 ft. x 1-3/4"
  • Shape Round
  • Standards International Building Code and Fire Code, National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
  • Installation Snap Fit or Permanent with Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list