72IN X 1-1/2IN SQ HANDRAIL CVR GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

72IN X 1-1/2IN SQ HANDRAIL CVR GRY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114906
  • Mfr. Model # 114906
  • UNSPSC # 31201524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Gray
  • Item Glow-in-the-Dark Handrail Marking Tape
  • Length 6 ft.
  • Pattern Solid
  • Material Polycarbonate
  • Width 1-1/2"
  • Shape Square
  • Standards 2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
  • Tape Format Die Cut
  • Glow-in-the-Dark Yes
  • Safety Tape Color Gray
  • Die Cut Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list