Skip Content
72IN X 1-1/2IN SQ HANDRAIL COVER BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

72IN X 1-1/2IN SQ HANDRAIL COVER BK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114904
  • Mfr. Model # 114904
  • UNSPSC # 31201524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.18 lbs

Technical Specs

  • Item Glow-in-the-Dark Handrail Marking Tape
  • Colour Black
  • Length 6 ft.
  • Material Polycarbonate
  • Pattern Solid
  • Width 1-1/2"
  • Shape Square
  • Standards 2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
  • Glow-in-the-Dark Yes
  • Tape Format Die Cut
  • Die Cut Shape Square
  • Safety Tape Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list