Skip Content
72IN HAZMAT HANDLE, FGL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

72IN HAZMAT HANDLE, FGL

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6072
  • Mfr. Model # 6072
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With Remco Hazmat Squeegees
  • Colour White
  • Item Handle
  • Length 72"
  • Material Fiberglass
  • Dia. 1"
  • Broom Handle Tip Material Plastic
  • Broom Connection Type Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list