Skip Content
72IN 2000 BOX BEAM LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

72IN 2000 BOX BEAM LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794130
  • Mfr. Model # 1794130
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.749 lbs

Technical Specs

  • Colour Blue/Yellow
  • Accuracy 0.029"
  • Item Level
  • Length 72"
  • Vial Material Acrylic
  • Total Number of Vials 3
  • Number of Level Vials 2
  • Number of Plumb Vials 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list