7224 SU STD CAB36WX24DX72H-SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

7224 SU STD CAB36WX24DX72H-SD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN7224SD
  • Mfr. Model # 7224SD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 143.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, (4) Adjustable Shelves
  • Item Storage Cabinet
  • Material Steel
  • Cabinet Color Sand
  • Shelf Capacity 200 lb.
  • Standards SCS, ANSI/BIFMA
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Height of Cabinet 72"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list