Skip Content
7218 SU STD (SD) 36X18X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

7218 SU STD (SD) 36X18X72

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN7218SD
  • Mfr. Model # 7218SD
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 129.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes Key Lock with 2 Keys, (1) Bottom Shelf, (4) Adjustable Shelves
  • Item Storage Cabinet
  • Material Steel
  • Cabinet Color Sand
  • Shelf Capacity 150 lb.
  • Standards SCS, ANSI/BIFMA
  • Method of Construction Welded
  • Assembled/Unassembled Assembled
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 18"
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Locking Points 3 Points
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Handle Style Swing
  • Cabinet Door Type Standard
  • Cabinet Height Range Full Height
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list