Skip Content
7214 SU CAB. (M GREY) 36X18X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7214 SU CAB. (M GREY) 36X18X72

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN7214MGY
  • Mfr. Model # 7214MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2007
  • Shipping Weight 125.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, Fixed Shelf, (4) Half-Width Adjustable Shelves, Coat Rod
  • Gauge 24
  • Item Combination Storage Cabinet
  • Number of Shelves 5
  • Material Steel
  • Overall Depth 18"
  • Cabinet Color Gray
  • Overall Height 72"
  • Overall Width 36"
  • Handle Single
  • Shelf Capacity 150 lb.
  • Standards MH16.1:2004
  • Assembled/Unassembled Assembled
  • Locking System 3-Point
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Method of Construction Welded
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Style Combination
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List