Skip Content
.710 X .757 X .624 WHITE PILASTER C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

.710 X .757 X .624 WHITE PILASTER C

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DNV3
  • Mfr. Model # 4DNV3
  • UNSPSC # 31162305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • Finish Powder Coated
  • Depth 5/8"
  • Height 3/4"
  • Item Pilaster Clips
  • Material Steel
  • For Use With Pilaster Standards
  • Includes Mounting Screws
  • Width 5/8"
  • Shelf Capacity 60 lb.
  • Assembly Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list