Skip Content
70WATT HPS WALL PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

70WATT HPS WALL PACK

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR128UXY
  • Mfr. Model # 128UXY
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Includes Lamp/Photocell
  • Height 11"
  • Width 6-7/8"
  • Length 5-1/4"
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Housing Finish Powder Coat
  • Housing Material Die Cast Aluminum
  • Lamp Type HPS
  • Lamp Watts 70
  • Mounting Wall
  • Series W70
  • Socket Type Medium
  • Voltage 120
  • Light Distribution Spread
  • Standards UL
  • Reflector Material Glass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List