Skip Content
Discontinued with Replacement
70A CHARGER KIT-PLUG+PLAY-12 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

70A CHARGER KIT-PLUG+PLAY-12 FEET

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNCM70-12
  • Mfr. Model # CM70-12
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs
Suggested Replacement Product
CHARGER INSTALL KIT 70A 12FT

Price: NA

Product Details

CM series, 70A intelligent on board charger installation kit up to 12 ft. from batteries. Professional grade installation kits deliver high safety. "Plug & Play": requires no special tools. Includes all necessary components and materials: high quality cables (proper gauge), DC fuse and holder and complete hardware kit.

Technical Specs

  • Item 70 A Charger Installation Kit - Up to 12 Feet From Batteries

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list