Skip Content
Discontinued with Replacement
70A CHARGER-CONVERTER-AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

70A CHARGER-CONVERTER-AUTOMATIC

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNIBC70
  • Mfr. Model # IBC70
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs
Suggested Replacement Product
CHARGER CONVERTER 70A 12V

Price: NA

Product Details

On board Intelligent Battery Chargers, IBC series. 70 amp max output, 14.4 V max charging, 120 AC intput voltage, 12 DC output voltage. High quality, converter and charger, integrated charge controller with automatic shutdown. Ideal to power 12 V accessories, replace block heaters, reduce pressure on alternator, increase batteries lifespan. Fully automated, integrated charge controller, fast and safe charge, prevents gassing. Constantly monitors batteries, automatically adjusts chargers output v

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list