Skip Content
7024-K 24PC PUNCH AND CHISEL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

7024-K 24PC PUNCH AND CHISEL KIT

MAYHEW PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW61050
  • Mfr. Model # 61050
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.56 lbs

Technical Specs

  • Finish Black Oxide
  • Overall Length (In.) 7-1/2"
  • Replaceable Tip No
  • Threaded Points No
  • Tip Material Steel
  • Head Punch & Chisel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list