Skip Content
700TVL DOME CAMERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

700TVL DOME CAMERA

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMOTYDBW581B
  • Mfr. Model # OTYDBW581B
  • UNSPSC # 46171610
  • CATALOGUE PAGE # 2234
  • Shipping Weight 2.2 lbs

Technical Specs

  • For Use With DVR
  • Colour White
  • Features Day/Night WDR IR Mini Dome CameraWater-Proof and Vandal-Proof700 TVL
  • Height 4-11/16"
  • Item Surveillance Camera
  • Material Metal
  • Width 6-1/4"
  • Length 6-1/4"
  • Waterproof Yes
  • Mounting Ceiling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list