Skip Content
7 X3/4 BENCH GRINDER BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7 X3/4 BENCH GRINDER BRUSH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13B075
  • Mfr. Model # 13B075
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.293 lbs

Technical Specs

  • Item Bench Wheel Brush
  • Face Width 3/4"
  • Trim Length 1-1/4"
  • Max. RPM 6000
  • For Use With Bench and Pedestal Grinders
  • Wire Dia. 0.0118"
  • Mounting Type Arbor
  • Bristle Type Crimped Wire
  • Brush Dia. 7"
  • Arbor Hole Multi-Fit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list