7 PC METRIC NUT DRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

7 PC METRIC NUT DRIVER SET

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2417
  • Mfr. Model # 48-22-2417
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.93 lbs

Technical Specs

  • Includes (1) 5 mm, (1) 5.5 mm, (1) 6 mm, (1) 7 mm, (1) 8 mm, (1) 10 mm, (1) 13 mm
  • Item Nut Driver Set
  • Number of Pieces 7
  • SAE or Metric Metric
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 7-1/4" - 7-1/2"
  • Nut Holding No
  • Nut Driver Shank Style Hollow Hex
  • Nut Driver Hex Size 5.5 mm, 6.0 mm, 7.0 mm, 8.0 mm, 10.0 mm, 13.0 mm
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Color Red with Black Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list