Skip Content
7 BLK COLD WEATHER TIE 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7 BLK COLD WEATHER TIE 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7295-36
  • Mfr. Model # 7295-36
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.288 lbs

Technical Specs

  • Standards RoHS
  • Temp. Range -40 Degrees C - 105 Degrees C
  • Item Cable Ties
  • Max. Bundle Dia. 1.875"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list