Skip Content
7/8X6INX9IN.X9IN. ERGODECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7/8X6INX9IN.X9IN. ERGODECK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW560.78X6X9X9YL
  • Mfr. Model # 560.78X6X9X9YL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Length 9"
  • Item Inside Corner
  • Material PVC
  • Width 6"
  • Thickness 7/8"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • For Use With EgroDeck(TM) Mats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list