Skip Content
7/8IN X 6IN SPEEDFEED WOOD BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7/8IN X 6IN SPEEDFEED WOOD BIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-0078
  • Mfr. Model # 48-13-0078
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Wood Drilling Bit
  • Overall Length 6"
  • Drill Style Speedfeed
  • Bit Dia. 7/8"
  • For Use With Mfr. No. 0726-22, 2603-22, 2604-22CT, 2604-22, 2601-22, 2602-22
  • Includes (1) Drill Bit
  • Material Steel
  • Number of Pieces 1
  • Shank Size 1/4"
  • For Standard Pipe Sz. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list