Skip Content
7/8IN 22MM IMPACT RATED HOLE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

7/8IN 22MM IMPACT RATED HOLE SAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180014IR
  • Mfr. Model # D180014IR
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.11 lbs

Product Details

Bi-Metal Impact Rated Hole Saw, Saw Dia. 7/8 In., Bi-Metal, Max. Cutting Depth 5/8 In., Teeth per Inch 8, Use Arbor 1/4 Hex Shank Built In, Drill Size 3/16 In., Metal Drilling

Technical Specs

  • Application Metal Drilling
  • Max. Cutting Depth 5/8"
  • Teeth per Inch 8
  • Item Bi-Metal Impact Rated Hole Saw
  • Saw Dia. 7/8"
  • Hole Saw Product Grouping Hole Saws
  • Pilot Drill Size 5/32" dia. x 3" L
  • Shank Size 1/4" Hex
  • Tooth Material Bi-Metal
  • Arbor Design Built-In
  • Primary Saw Application Metal
  • Tooth Material Grade M42

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List