7.8 PLIER BENTNOSE MAXSTEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

7.8 PLIER BENTNOSE MAXSTEEL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT89-872
  • Mfr. Model # 89-872
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Handle Type Dipped
  • Material Steel
  • Item Bent Long Nose Pliers
  • Cutting Capacity/Material 2-5/8"
  • Handle Colour Black
  • Jaw Length 2-5/8"
  • Side Cutter No
  • Jaw Width 11/16"
  • Overall Length 7-1/2"
  • Tip Width 3/8"
  • Features Thin Nose
  • Voltage Rating Not Rated
  • Max. Jaw Opening 1-3/8"
  • Standards ASME
  • Joint Type Solid
  • Spring Return No
  • Jaw Bend 25 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • ESD Safe No
  • Wire Crimper No
  • Wire Stripper Yes
  • Nonsparking No
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list